- Slotted Insert Bit for Screw Size 6F-7R
- 1/4" Hex Drive
- 1" Overall Length
| Drive Size | 1/4 in |
| Blade Width | 0.248 in |
| Drive Type | Hex |
| Screw Sizes | 6F-7R |
| Overall Length | 1 in |
| Blade Thickness | 0.038 in |
| Weight | 0.16 LB |
| Drive Size | 1/4 in |
| Blade Width | 0.248 in |
| Drive Type | Hex |
| Screw Sizes | 6F-7R |
| Overall Length | 1 in |
| Blade Thickness | 0.038 in |
| Weight | 0.16 LB |