- Slotted Insert Bit for Screw Size 10F-12R
- 1/4" Hex Drive
- 1 1/2" Overall Length
| Overall Length | 1.5 in |
| Screw Sizes | 10F-12R |
| Drive Type | Hex |
| Drive Size | 1/4 in |
| Blade Thickness | 0.046 in |
| Blade Width | 0.28125 in |
| Weight | 0.02 LB |
| Overall Length | 1.5 in |
| Screw Sizes | 10F-12R |
| Drive Type | Hex |
| Drive Size | 1/4 in |
| Blade Thickness | 0.046 in |
| Blade Width | 0.28125 in |
| Weight | 0.02 LB |