Skip to content Skip to navigation menu
Apex071-446-2-ACR2-DX

071-446-2-ACR2-DX

ACR® Phillips® Insert Bit
Item #104691346
  • ACR® Phillips® Insert Bit
  • 1/4" Hex Drive
  • #2 Tip Size
  • 1" Overall Length
Apex071-446-2-ACR2-DX
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ACR® Phillips® Insert Bit
  • 1/4" Hex Drive
  • #2 Tip Size
  • 1" Overall Length
Drive Size 1/4 in
Drive Type Hex
Overall Length 1 in
Tip Size #2
Weight 0.42 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison