- Phillips® Limited Clearance Insert Bit
- 1/4" Hex Drive
- #2 Tip Size
- 3" Overall Length
| Tip Size | #2 |
| Drive Type | Hex |
| Overall Length | 3 in |
| Drive Size | 1/4 in |
| Weight | 0.06 LB |
| Tip Size | #2 |
| Drive Type | Hex |
| Overall Length | 3 in |
| Drive Size | 1/4 in |
| Weight | 0.06 LB |