- Phillips® Insert Bit
- 5/16" Hex Drive
- #3 Tip Size
- 2 1/2" Overall Length
| Tip Size | #3 |
| Drive Type | Hex |
| Drive Size | 5/16 in |
| Overall Length | 2.5 in |
| Weight | 5.4 LB |
| Tip Size | #3 |
| Drive Type | Hex |
| Drive Size | 5/16 in |
| Overall Length | 2.5 in |
| Weight | 5.4 LB |