- Phillips® Insert Bit
- 5/16" Hex Drive
- #3 Tip Size
- 1 1/4" Overall Length
| Drive Type | Hex |
| Drive Size | 5/16 in |
| Overall Length | 1.25 in |
| Tip Size | #3 |
| Weight | 0.02 LB |
| Drive Type | Hex |
| Drive Size | 5/16 in |
| Overall Length | 1.25 in |
| Tip Size | #3 |
| Weight | 0.02 LB |