| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Opening Size | 14 mm |
| Material | Tool Steel |
| Locking Type | Pin |
| Drive Type | Square |
| Overall Length | 82.5 mm |
| Weight | 110.5 LB |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Metric |
| Opening Size | 14 mm |
| Material | Tool Steel |
| Locking Type | Pin |
| Drive Type | Square |
| Overall Length | 82.5 mm |
| Weight | 110.5 LB |