- Hex Power Drive
- #2 Phillips®
- 7/16" Hex Drive
- 3 1/2" Long
| Tip Type | Phillips® |
| Type | Nutsetter Power Bit |
| Tip Size | #2 |
| Drive Size | 7/16 in |
| Drive Type | Hex |
| Measuring System | Inch |
| Operating Type | Power Tool |
| Overall Length | 3.5 in |
| Weight | 0.03 LB |
| Tip Type | Phillips® |
| Type | Nutsetter Power Bit |
| Tip Size | #2 |
| Drive Size | 7/16 in |
| Drive Type | Hex |
| Measuring System | Inch |
| Operating Type | Power Tool |
| Overall Length | 3.5 in |
| Weight | 0.03 LB |