- Slotted Insert Bit for Screw Size 4F-5R
- 5/16" Hex Drive
- 1 1/2" Overall Length
| Screw Sizes | 4F-5R |
| Drive Size | 5/16 in |
| Blade Width | 0.1875 in |
| Blade Thickness | 0.034 in |
| Overall Length | 1.5 in |
| Drive Type | Hex |
| Weight | 0.03 LB |
| Screw Sizes | 4F-5R |
| Drive Size | 5/16 in |
| Blade Width | 0.1875 in |
| Blade Thickness | 0.034 in |
| Overall Length | 1.5 in |
| Drive Type | Hex |
| Weight | 0.03 LB |