- Slotted Insert Bit for Screw Size 6F-8R
- 5/16" Hex Drive
- 1 1/2" Overall Length
| Blade Width | 0.21875 in |
| Blade Thickness | 0.04 in |
| Drive Size | 5/16 in |
| Screw Sizes | 6F-8R |
| Overall Length | 1.5 in |
| Drive Type | Hex |
| Weight | 0.02 LB |
| Blade Width | 0.21875 in |
| Blade Thickness | 0.04 in |
| Drive Size | 5/16 in |
| Screw Sizes | 6F-8R |
| Overall Length | 1.5 in |
| Drive Type | Hex |
| Weight | 0.02 LB |