- Slotted Insert Bit for Screw Size 14F-16R
- 5/16" Hex Drive
- 1 1/2" Overall Length
| Screw Sizes | 14F-16R |
| Blade Thickness | 0.055 in |
| Drive Size | 5/16 in |
| Blade Width | 0.328 in |
| Drive Type | Hex |
| Overall Length | 1.5 in |
| Weight | 0.03 LB |
| Screw Sizes | 14F-16R |
| Blade Thickness | 0.055 in |
| Drive Size | 5/16 in |
| Blade Width | 0.328 in |
| Drive Type | Hex |
| Overall Length | 1.5 in |
| Weight | 0.03 LB |