- Slotted Insert Bit for Screw Size 16F-18R
- 5/16" Hex Drive
- 1 3/4" Overall Length
| Blade Width | 0.5 in |
| Screw Sizes | 16F-18R |
| Drive Size | 5/16 in |
| Overall Length | 1.75 in |
| Drive Type | Hex |
| Blade Thickness | 0.06 in |
| Weight | 0.09 LB |
| Blade Width | 0.5 in |
| Screw Sizes | 16F-18R |
| Drive Size | 5/16 in |
| Overall Length | 1.75 in |
| Drive Type | Hex |
| Blade Thickness | 0.06 in |
| Weight | 0.09 LB |