- Hex Power Drive
- T40 Torx®
- 1/4" Hex Drive
- 2 3/4" Long
| Drive Size | 1/4 in |
| Operating Type | Power Tool |
| Type | Nutsetter Power Bit |
| Measuring System | Inch |
| Drive Type | Hex |
| Tip Type | Torx® |
| Tip Size | T40 |
| Overall Length | 2.75 in |
| Weight | 0.05 LB |
| Drive Size | 1/4 in |
| Operating Type | Power Tool |
| Type | Nutsetter Power Bit |
| Measuring System | Inch |
| Drive Type | Hex |
| Tip Type | Torx® |
| Tip Size | T40 |
| Overall Length | 2.75 in |
| Weight | 0.05 LB |