- Tamper Resistant Hex Power Drive
- T20H Torx® Tamper Resistant
- 1/4" Hex Drive
- 3 1/2" Long
| Drive Type | Hex |
| Overall Length | 3.5 in |
| Measuring System | Inch |
| Drive Size | 1/4 in |
| Tip Size | T20H |
| Operating Type | Power Tool |
| Tip Type | Torx® Tamper Resistant |
| Weight | 3.52 LB |

