- Torxalign® Hex Power Drive
- T30 Torxalign®
- 1/4" Hex Drive
- 3 1/2" Long
| Operating Type | Power Tool |
| Drive Type | Hex |
| Tip Size | T30 |
| Measuring System | Inch |
| Drive Size | 1/4 in |
| Overall Length | 3.5 in |
| Tip Type | Torxalign® |
| Weight | 0.72 LB |
| Operating Type | Power Tool |
| Drive Type | Hex |
| Tip Size | T30 |
| Measuring System | Inch |
| Drive Size | 1/4 in |
| Overall Length | 3.5 in |
| Tip Type | Torxalign® |
| Weight | 0.72 LB |