- Hex Power Drive
- T15 Torx®
- 1/4" Hex Drive
- 6" Long
| Operating Type | Power Tool |
| Type | Nutsetter Power Bit |
| Tip Size | T15 |
| Measuring System | Inch |
| Drive Type | Hex |
| Overall Length | 6 in |
| Tip Type | Torx® |
| Drive Size | 1/4 in |
| Weight | 0.03 LB |
| Operating Type | Power Tool |
| Type | Nutsetter Power Bit |
| Tip Size | T15 |
| Measuring System | Inch |
| Drive Type | Hex |
| Overall Length | 6 in |
| Tip Type | Torx® |
| Drive Size | 1/4 in |
| Weight | 0.03 LB |