- Tamper Resistant Hex Power Drive
- T15H Torx® Tamper Resistant
- 1/4" Hex Drive
- 1 15/16" Long
| Tip Type | Torx® Tamper Resistant |
| Drive Size | 1/4 in |
| Tip Size | T15H |
| Drive Type | Hex |
| Overall Length | 1.9375 in |
| Measuring System | Inch |
| Operating Type | Power Tool |
| Weight | 0.01 LB |

