- Torxalign® Hex Power Drive
- T15 Torxalign®
- 1/4" Hex Drive
- 1 15/16" Long
| Overall Length | 1.9375 in |
| Drive Type | Hex |
| Tip Type | Torxalign® |
| Drive Size | 1/4 in |
| Operating Type | Power Tool |
| Measuring System | Inch |
| Tip Size | T15 |
| Type | Nutsetter Power Bit |
| Weight | 0.03 LB |
| Overall Length | 1.9375 in |
| Drive Type | Hex |
| Tip Type | Torxalign® |
| Drive Size | 1/4 in |
| Operating Type | Power Tool |
| Measuring System | Inch |
| Tip Size | T15 |
| Type | Nutsetter Power Bit |
| Weight | 0.03 LB |