- ACR® Hex Power Drive
- #2 Phillips®
- 1/4" Hex Drive
- 2 3/4" Long
| Tip Size | #2 |
| Drive Type | Hex |
| Overall Length | 2.75 in |
| Operating Type | Power Tool |
| Drive Size | 1/4 in |
| Measuring System | Inch |
| Tip Type | Phillips® |
| Weight | 0.03 LB |
| Tip Size | #2 |
| Drive Type | Hex |
| Overall Length | 2.75 in |
| Operating Type | Power Tool |
| Drive Size | 1/4 in |
| Measuring System | Inch |
| Tip Type | Phillips® |
| Weight | 0.03 LB |