- Hex Power Drive
- All Frearson®
- 1/4" Hex Drive
- 3 1/2" Long
| Tip Size | All |
| Drive Type | Hex |
| Measuring System | Inch |
| Tip Type | Frearson® |
| Overall Length | 3.5 in |
| Drive Size | 1/4 in |
| Operating Type | Power Tool |
| Weight | 0.36 LB |
| Tip Size | All |
| Drive Type | Hex |
| Measuring System | Inch |
| Tip Type | Frearson® |
| Overall Length | 3.5 in |
| Drive Size | 1/4 in |
| Operating Type | Power Tool |
| Weight | 0.36 LB |