- Hex Power Drive
- #2 Phillips®
- 1/4" Hex Drive
- 3 1/2" Long
| Tip Type | Phillips® |
| Drive Type | Hex |
| Type | Nutsetter Power Bit |
| Tip Size | #2 |
| Overall Length | 3.5 in |
| Drive Size | 1/4 in |
| Measuring System | Inch |
| Operating Type | Power Tool |
| Weight | 0.04 LB |
| Tip Type | Phillips® |
| Drive Type | Hex |
| Type | Nutsetter Power Bit |
| Tip Size | #2 |
| Overall Length | 3.5 in |
| Drive Size | 1/4 in |
| Measuring System | Inch |
| Operating Type | Power Tool |
| Weight | 0.04 LB |