- Hex Power Drive
- All Frearson®
- 1/4" Hex Drive
- 6" Long
| Drive Size | 1/4 in |
| Operating Type | Power Tool |
| Tip Type | Frearson® |
| Drive Type | Hex |
| Overall Length | 6 in |
| Tip Size | All |
| Measuring System | Inch |
| Weight | 1.94 LB |
| Drive Size | 1/4 in |
| Operating Type | Power Tool |
| Tip Type | Frearson® |
| Drive Type | Hex |
| Overall Length | 6 in |
| Tip Size | All |
| Measuring System | Inch |
| Weight | 1.94 LB |