- 10-32 Screw Shank Drive
- T20 Torx®
- #10-32 Threaded Drive
- 1 1/2" Long
| Drive Size | #10-32 |
| Overall Length | 1.5 in |
| Tip Size | T20 |
| Drive Type | Threaded |
| Tip Type | Torx® |
| Measuring System | Inch |
| Operating Type | Power Tool |
| Weight | 0.01 LB |
| Drive Size | #10-32 |
| Overall Length | 1.5 in |
| Tip Size | T20 |
| Drive Type | Threaded |
| Tip Type | Torx® |
| Measuring System | Inch |
| Operating Type | Power Tool |
| Weight | 0.01 LB |