- 12 Point Socket
- 1/2" Drive
- 1 1/8" Socket Size
- 3 1/2" Overall Length
| Socket Drive Size | 1/2 in |
| Overall Length | 3.5 in |
| Material | Tool Steel |
| Inch/Metric | Inch |
| Opening Size | 1 1/8 in |
| Locking Type | Pin |
| Socket Size | 1 1/8 in |
| No. of Points | 12 |
| Drive Type | Square |
| Weight | 1.15 LB |

