- 6 Point Socket
- 1/2" Drive
- 1 1/8" Socket Size
- 1 5/8" Overall Length
| Socket Size | 1 1/8 in |
| Locking Type | Pin |
| Overall Length | 1.625 in |
| Drive Type | Square |
| Socket Drive Size | 1/2 in |
| Material | Tool Steel |
| Opening Size | 12 mm |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Weight | 0.01 LB |

