- 6 Point Socket
- 1/2" Drive
- 9/16" Socket Size
- 3 1/4" Overall Length
| Locking Type | Pin |
| Socket Size | 9/16 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| Overall Length | 3.25 in |
| Opening Size | 3/8 in |
| Material | Tool Steel |
| Drive Type | Square |
| Weight | 0.19 LB |

