- 12-24 Screw Shank Drive
- #1 Phillips®
- #12-24 Threaded Drive
- 1 3/16" Long
| Operating Type | Power Tool |
| Drive Size | #12-24 |
| Measuring System | Inch |
| Drive Type | Threaded |
| Overall Length | 1.1875 in |
| Type | Nutsetter Power Bit |
| Tip Size | #1 |
| Tip Type | Phillips® |
| Weight | 0.27 LB |

