- 4 Point Socket
- 1/2" Drive
- 7/16" Socket Size
- 1 1/2" Overall Length
| No. of Points | 4 |
| Inch/Metric | Inch |
| Socket Size | 7/16 in |
| Overall Length | 1.5 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.1 LB |
| No. of Points | 4 |
| Inch/Metric | Inch |
| Socket Size | 7/16 in |
| Overall Length | 1.5 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.1 LB |