- 4 Point Socket
- 1/2" Drive
- 7/8" Socket Size
- 1 1/2" Overall Length
| Tip Type | Box |
| Overall Length | 1.5 in |
| Socket Size | 7/8 in |
| Drive Type | Square |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Locking Type | Pin |
| No. of Points | 4 |
| Material | Tool Steel |
| Opening Size | 7/8 in |
| Weight | 0.6 LB |

