- 8 Point Socket
- 1/2" Drive
- 1 1/16" Socket Size
- 3 1/2" Overall Length
| Inch/Metric | Inch |
| Opening Size | 1 1/16 in |
| Socket Size | 1 1/16 in |
| Socket Drive Size | 1/2 in |
| No. of Points | 8 |
| Material | Tool Steel |
| Locking Type | Pin |
| Overall Length | 3.5 in |
| Drive Type | Square |
| Weight | 1.54 LB |

