- 6 Point Socket
- 1/4" Drive
- 5 mm Socket Size
- 22.200 mm Overall Length
| Socket Size | 5 mm |
| Drive Type | Square |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Locking Type | Pin |
| Material | Tool Steel |
| Opening Size | 5 mm |
| Socket Drive Size | 1/4 in |
| Overall Length | 22.2 mm |
| Weight | 0.11 LB |

