- 1/4" Hex Drive Nutsetter
- 7/16" Size
- 3 1/4" Long
| Nose Diameter | 0.65625 in |
| Dia. | 0.65625 in |
| Opening Size | 7/16 in |
| Drive Type | Hex |
| No. of Points | 6 |
| Length | 3 1/4 in |
| Drive Size | 1/4 in |
| Weight | 0.09 LB |
| Nose Diameter | 0.65625 in |
| Dia. | 0.65625 in |
| Opening Size | 7/16 in |
| Drive Type | Hex |
| No. of Points | 6 |
| Length | 3 1/4 in |
| Drive Size | 1/4 in |
| Weight | 0.09 LB |