- 12 Point Socket
- 3/4" Drive
- 1 1/4" Socket Size
- 2 1/8" Overall Length
| Socket Size | 1 1/4 in |
| Opening Size | 1/2 in |
| Inch/Metric | Inch |
| Socket Drive Size | 3/4 in |
| Drive Type | Square |
| Locking Type | Pin |
| Material | Tool Steel |
| Overall Length | 2.125 in |
| No. of Points | 12 |
| Weight | 0.2 LB |

