- 6 Point Socket
- 3/4" Drive
- 2 1/2" Socket Size
- 2 5/8" Overall Length
| Material | Tool Steel |
| Locking Type | Pin |
| Opening Size | 2 1/2 in |
| Socket Size | 2 1/2 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Overall Length | 2.625 in |
| Socket Drive Size | 3/4 in |
| Drive Type | Square |
| Weight | 2.19 LB |

