Skip to content Skip to navigation menu
Apex071-825

071-825

Bit Holder
Item #101574759
  • Bit Holder
  • 1/4" Drive
  • 1/4" Hex Insert Type
Apex071-825
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bit Holder
  • 1/4" Drive
  • 1/4" Hex Insert Type
Drive Size 1/4 in
Magnetic No
Length 1 in
Bit Size 1/4 in
Weight 0.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison