Skip to content Skip to navigation menu
Apex071-830-1X

071-830-1X

Phillips® Insert Bit
Item #104692102
  • Phillips® Insert Bit
  • 5/16" Square Drive
  • #1 Tip Size
  • 1 1/8" Overall Length
Apex071-830-1X
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Phillips® Insert Bit
  • 5/16" Square Drive
  • #1 Tip Size
  • 1 1/8" Overall Length
Drive Size 5/16 in
Tip Size #1
Drive Type Square
Overall Length 1.125 in
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison