- Female Square Service Drive
- #3 Phillips®
- 1/2" Female Square Drive
- 2 7/8" Long
| Drive Size | 1/2 in |
| Dia. | 0.3125 in |
| Operating Type | Socket w/ Bit |
| Drive Type | Female Square |
| Tip Type | Phillips® |
| Measuring System | Inch |
| Tip Size | #3 |
| Overall Length | 2.875 in |
| Weight | 0.17 LB |

