- 1" Sq. Drive Sockets
- 1" square Opening
- 2 1/8" Long
| Drive End | 1 in |
| Drive End Diameter | 2 1/8 in |
| Length | 2 1/8 in |
| Inch/Metric | Inch |
| Drive Type | Square |
| Depth | 0.8125 in |
| Weight | 0.04 LB |
| Drive End | 1 in |
| Drive End Diameter | 2 1/8 in |
| Length | 2 1/8 in |
| Inch/Metric | Inch |
| Drive Type | Square |
| Depth | 0.8125 in |
| Weight | 0.04 LB |