- Hex Power Drive
- #3 Square
- 1/4" Hex Drive
- 2 3/4" Long
| Drive Type | Hex |
| Measuring System | Inch |
| Tip Size | #3 |
| Tip Type | Square |
| Overall Length | 2.75 in |
| Operating Type | Power Tool |
| Drive Size | 1/4 in |
| Weight | 0.02 LB |
| Drive Type | Hex |
| Measuring System | Inch |
| Tip Size | #3 |
| Tip Type | Square |
| Overall Length | 2.75 in |
| Operating Type | Power Tool |
| Drive Size | 1/4 in |
| Weight | 0.02 LB |