- Hex Power Drive
- 1/16" Socket Head
- 1/4" Hex Drive
- 1 15/16" Long
| Operating Type | Power Tool |
| Tip Size | 1/16 in |
| Drive Size | 1/4 in |
| Type | Nutsetter Power Bit |
| Measuring System | Inch |
| Overall Length | 1.9375 in |
| Tip Type | Socket Head |
| Drive Type | Hex |
| Weight | 0.1 LB |
| Operating Type | Power Tool |
| Tip Size | 1/16 in |
| Drive Size | 1/4 in |
| Type | Nutsetter Power Bit |
| Measuring System | Inch |
| Overall Length | 1.9375 in |
| Tip Type | Socket Head |
| Drive Type | Hex |
| Weight | 0.1 LB |