- Hex Power Drive
- 7/64" Socket Head
- 1/4" Hex Drive
- 1 15/16" Long
| Tip Type | Socket Head |
| Operating Type | Power Tool |
| Drive Size | 1/4 in |
| Drive Type | Hex |
| Measuring System | Inch |
| Tip Size | 7/64 in |
| Overall Length | 1.9375 in |
| Weight | 0.01 LB |
| Tip Type | Socket Head |
| Operating Type | Power Tool |
| Drive Size | 1/4 in |
| Drive Type | Hex |
| Measuring System | Inch |
| Tip Size | 7/64 in |
| Overall Length | 1.9375 in |
| Weight | 0.01 LB |