- Hex Power Drive
- 3/32" Socket Head
- 1/4" Hex Drive
- 6" Long
| Tip Size | 3/32 in |
| Overall Length | 6 in |
| Tip Type | Socket Head |
| Drive Type | Hex |
| Measuring System | Inch |
| Type | Nutsetter Power Bit |
| Drive Size | 1/4 in |
| Operating Type | Power Tool |
| Weight | 0.19 LB |
| Tip Size | 3/32 in |
| Overall Length | 6 in |
| Tip Type | Socket Head |
| Drive Type | Hex |
| Measuring System | Inch |
| Type | Nutsetter Power Bit |
| Drive Size | 1/4 in |
| Operating Type | Power Tool |
| Weight | 0.19 LB |