- Hex Power Drive
- 3 mm Socket Head
- 1/4" Hex Drive
- 4" Long
| Measuring System | Metric |
| Tip Type | Socket Head |
| Operating Type | Power Tool |
| Overall Length | 4 in |
| Tip Size | 3 mm |
| Drive Size | 1/4 in |
| Drive Type | Hex |
| Weight | 0.0 LB |
| Measuring System | Metric |
| Tip Type | Socket Head |
| Operating Type | Power Tool |
| Overall Length | 4 in |
| Tip Size | 3 mm |
| Drive Size | 1/4 in |
| Drive Type | Hex |
| Weight | 0.0 LB |