- Hex Power Drive
- 9/64" Socket Head
- 7/16" Hex Drive
- 3 1/2" Long
| Overall Length | 3.5 in |
| Measuring System | Inch |
| Operating Type | Power Tool |
| Tip Size | 9/64 in |
| Tip Type | Socket Head |
| Drive Size | 7/16 in |
| Drive Type | Hex |
| Weight | 0.08 LB |
| Overall Length | 3.5 in |
| Measuring System | Inch |
| Operating Type | Power Tool |
| Tip Size | 9/64 in |
| Tip Type | Socket Head |
| Drive Size | 7/16 in |
| Drive Type | Hex |
| Weight | 0.08 LB |