- Hex Power Drive
- 3/16" Socket Head
- 7/16" Hex Drive
- 6" Long
| Operating Type | Power Tool |
| Tip Type | Socket Head |
| Tip Size | 3/16 in |
| Drive Size | 7/16 in |
| Drive Type | Hex |
| Measuring System | Inch |
| Overall Length | 6 in |
| Weight | 0.12 LB |
| Operating Type | Power Tool |
| Tip Type | Socket Head |
| Tip Size | 3/16 in |
| Drive Size | 7/16 in |
| Drive Type | Hex |
| Measuring System | Inch |
| Overall Length | 6 in |
| Weight | 0.12 LB |