- Hex Power Drive
- 3/8" Socket Head
- 7/16" Hex Drive
- 6" Long
| Overall Length | 6 in |
| Operating Type | Power Tool |
| Drive Size | 7/16 in |
| Drive Type | Hex |
| Tip Type | Socket Head |
| Tip Size | 3/8 in |
| Measuring System | Inch |
| Weight | 0.26 LB |
| Overall Length | 6 in |
| Operating Type | Power Tool |
| Drive Size | 7/16 in |
| Drive Type | Hex |
| Tip Type | Socket Head |
| Tip Size | 3/8 in |
| Measuring System | Inch |
| Weight | 0.26 LB |