- Hex Power Drive
- 14 mm Socket Head
- 7/16" Hex Drive
- 3 1/2" Long
| Overall Length | 3.5 in |
| Tip Type | Socket Head |
| Operating Type | Power Tool |
| Drive Size | 7/16 in |
| Drive Type | Hex |
| Tip Size | 14 mm |
| Measuring System | Metric |
| Weight | 0.26 LB |
| Overall Length | 3.5 in |
| Tip Type | Socket Head |
| Operating Type | Power Tool |
| Drive Size | 7/16 in |
| Drive Type | Hex |
| Tip Size | 14 mm |
| Measuring System | Metric |
| Weight | 0.26 LB |