- Hi-Torque® Insert Bit
- #3 Hi-Torque®
- 1/4" Square Drive
- 1" Long
| Measuring System | Inch |
| Tip Thickness | 0.059 in |
| Tip Size | #3 |
| Type | Nutsetter Power Bit |
| Tip Width | 0.377 in |
| Drive Type | Square |
| Dia. | 0.5 in |
| Tip Type | Hi-Torque® |
| Overall Length | 1 in |
| Drive Size | 1/4 in |
| Operating Type | Power Tool |
| Weight | 0.02 LB |

