| Drive Type | Hex |
| Opening Size | 3/8 in |
| Material | Tool Steel |
| Socket Length | 13/16 in |
| Inch/Metric | Inch |
| Locking Type | Ball |
| Socket Drive Size | 1/4 in |
| Socket Series | Universal |
| No. of Points | 6 |
| Overall Length | 6.8125 in |
| Weight | 0.08 LB |
| Drive Type | Hex |
| Opening Size | 3/8 in |
| Material | Tool Steel |
| Socket Length | 13/16 in |
| Inch/Metric | Inch |
| Locking Type | Ball |
| Socket Drive Size | 1/4 in |
| Socket Series | Universal |
| No. of Points | 6 |
| Overall Length | 6.8125 in |
| Weight | 0.08 LB |