| Material | Tool Steel |
| Socket Drive Size | 1/4 in |
| Overall Length | 6.875 in |
| Socket Length | 7/8 in |
| Inch/Metric | Inch |
| Opening Size | 1/2 in |
| No. of Points | 6 |
| Drive Type | Hex |
| Socket Series | Universal |
| Locking Type | Ball |
| Weight | 0.05 LB |
| Material | Tool Steel |
| Socket Drive Size | 1/4 in |
| Overall Length | 6.875 in |
| Socket Length | 7/8 in |
| Inch/Metric | Inch |
| Opening Size | 1/2 in |
| No. of Points | 6 |
| Drive Type | Hex |
| Socket Series | Universal |
| Locking Type | Ball |
| Weight | 0.05 LB |